Apply to be a TradeMaster!
Main product image of Air Pressure Gauge - 0-100 PSI
Magnifying glass
Hover image to zoom

Air Pressure Gauge - 0-100 PSI

SKU:
G-2010-23
Rating:
(0)
Q&A:
(0)
Air Pressure Gauge - 0-100 PSI
Magnifying glass
Hover image to zoom
$98.87 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Mount
Back

Specs

–
Application:

Pressure

Measures:

Pressure

Connection Type:

1/8" NPT

Dial Size:

2"

PSI Range:

0-100

Max Pressure (PSI):

100

Mount:

Back

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy