Apply to be a TradeMaster!
Main product image of HE-6800 Series Humidity Transmitter w/ Nickel Temp Sensor, 2% RH
Magnifying glass
Hover image to zoom

HE-6800 Series Humidity Transmitter w/ Nickel Temp Sensor, 2% RH

SKU:
HE-68N2-0N00WS
Rating:
(0)
Q&A:
(0)
HE-6800 Series Humidity Transmitter w/ Nickel Temp Sensor, 2% RH
Magnifying glass
Hover image to zoom
$513.36 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
The HE-6800 Series Humidity Transmitters with Temperature Sensor provide both humidity and temperature sensing in room wall-mount applications. The transmitter offers local warmer/cooler temperature setpoint adjustment and temporary occupancy override. The humidity sensor provides Relative Humidity (RH) accuracy of ±2% RH and measures RH over the entire range of 0 to 100%.

The HE-6800 Series Humidity Transmitters include screw terminal block terminations that provide flexibility for field wiring. All models include a 6-pin modular jack access port for connecting accessories to the Zone Bus. This feature allows a technician to commission or service the controller via the transmitter.

Features:
  • controller configuration DIP switch - allows users to adjust the room comfort and choose occupancy features that match the application and transmitter
  • power supply selection switch - enables transmitter use in high input voltage applications
  • user-selectable humidity output - provides either a 0 to 5 VDC or 0 to 10 VDC output for compatibility with various controllers
  • occupancy Light-Emitting Diode (LED) indicator - displays the current operating mode of the controller (VMA12 and VMA14 Series only)
  • manual override pushbutton (PB) - overrides time-of-day scheduling when the space is occupied outside of the normal occupied hours schedule
  • warmer/cooler setpoint dial (select models) - allows for minor temperature adjustments from the setpoint

Specs

–
Product Type:

Humidistat

Accuracy:

± 2%

Mount:

Wall

Output:

0 to 10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy