Apply to be a TradeMaster!
Main product image of Duct Probe Humidity Transmitter w/ Thin-Film Nickel Temp. Sensor
Magnifying glass
Hover image to zoom

Duct Probe Humidity Transmitter w/ Thin-Film Nickel Temp. Sensor

SKU:
HE-69120NP-0
Rating:
(0)
Q&A:
(0)
Duct Probe Humidity Transmitter w/ Thin-Film Nickel Temp. Sensor
Magnifying glass
Hover image to zoom
$429.33 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct

Description

–
The HE-69xx Series Humidity devices house both a humidity and a temperature sensor in a wall or duct-mount style. The humidity sensor is capable of measuring Relative Humidity (RH) over the entire range of 0 to 100%, and its All-Polymer construction provides improved resistance to chemical corrosion. The TRUERH product line delivers devices with RH accuracy of either ±2% or ±3% RH. TRUERH humidity elements produce voltage output signals proportional to measured humidity for humidity indication.

Temperature sensors are available in thin-film nickel, thin-film platinum, and silicon. The elements are powered with 14 to 30 VDC or 20 to 30 VAC and feature a user-selectable humidity output of 0 to 10 VDC or 0 to 5 VDC.

Features:
  • TRUERH circuitry and calibration techniques for which patent protection is pending
  • All-Polymer humidity sensor patented sensing element provides accurate and reliable humidity sensing
  • tested and calibrated with equipment certified to be in compliance with National Institute of Standards and Technology (NIST) guidelines
  • ±2% RH accurate model includes test and calibration equipment certificate of calibration conformance
  • humidity and temperature sensors in one unit eliminates the need for separate sensors and reduces installation costs
  • user-selectable output voltage range allows choice of standard voltage outputs for use with systems in service or new systems

Specs

–
Humidity Range:

10 to 90%

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy