Apply to be a TradeMaster!
Main product image of Duct Probe Wall Mount Room Humidity Transmitter
Magnifying glass
Hover image to zoom

Duct Probe Wall Mount Room Humidity Transmitter

SKU:
HT-69020NP-0
Rating:
(0)
Q&A:
(0)
Duct Probe Wall Mount Room Humidity Transmitter
Magnifying glass
Hover image to zoom
$345.41 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct

Description

–
The HT-690x Series Room Humidity Transmitters use a highly accurate and reliable Thermoset Polymer based capacitance humidity sensor and state-of-the-art digital linearization and temperature compensated circuitry to monitor humidity levels. They are available in both wall or duct mount packages and Relative Humidity (RH) accuracy of ±2% or ±3%. You can field select the RH output as a linear 4 mA to 20 mA, 0 VDC to 5 VDC or 0 VDC to 10 VDC signal. The duct humidity sensor is encapsulated in a 9 in. (230 mm) long by 0.5 in. (12.7 mm) diameter 304 S/S probe with a 60 micron HDPE filter to protect the sensor from contaminants.

Specs

–
Max Humidity:

95

Min Humidity:

5

Mount:

Duct

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy