Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Temperature & Pressure Gauges
Hypodermic Needle Test Probe Assembly
Brand:
Johnson Controls
SKU:
JC-5361
Rating:
(2)
Q&A:
(0)
Hover image to zoom
JC-5361 has been discontinued
Discontinued January 28, 2021
This product was discontinued by the manufacturer.
MANUALS (1)
Product Data
Product Data
Product Highlights
–
6" Hose
Description
–
Hypodermic Needle Test Probe Assembly for Checking Out Any Johnson Product That Has A Small Rubber Test Connection.
Contains 6" Hose, Two Adapters And Two Hypodermic Needles. Does Not Include Gauge (JC-5310) Which Must Be Purchased Separately.
Specs
–
Application:
Heating
Length:
6" Hose
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
The first choice for hard to find items
Always the best choice for many of the things I use
Steve HVAC Tech
Farmington, Mo
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I Would buy again
We use this product to help calibrate our pneumatic thermostats. Works great.
Rod
Iowa
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video