Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way Normally Open Zone Valve (2.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way Normally Open Zone Valve (2.5 Cv)

SKU:
JT2212G23A020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way Normally Open Zone Valve (2.5 Cv)
Magnifying glass
Hover image to zoom
$195.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Position
Normally Open
Product Highlight: Size
1/2"

Description

–
1/2" Sweat 2-Way Normally Open Zone Valve (2.5 Cv)

  • Provides economical control of hot or chilled water and 15 psig steam for fan coil, baseboard radiator and VAV reheat applications
  • On-off control from two wire thermostat
  • Forged brass body ? 300 psig static pressure rating
  • Buna N (Std temperature) or Nitrile Disk (high temperature) provides tight shutoff
  • PopTop actuator snaps in place for easy removal and assembly during installation
  • Product bulletin ? LIT 977282

Specs

–
Fail Safe Mode:

Spring Return

Flow Capacity (Cv):

2.5

Size:

1/2"

Position:

Normally Open

Body Pattern:

2-Way

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy