Apply to be a TradeMaster!
Main product image of M9210 On/Off and Floating Point Spring Return Actuator (89 lb-in)
Magnifying glass
Hover image to zoom

M9210 On/Off and Floating Point Spring Return Actuator (89 lb-in)

SKU:
M9210-AGA-3
Rating:
(0)
Q&A:
(0)
M9210 On/Off and Floating Point Spring Return Actuator (89 lb-in)
Magnifying glass
Hover image to zoom
M9210-AGA-3 has been discontinued
Discontinued November 5, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
Actuator Motor, HF680014
Brand:
Carrier
SKU:HF680014
(0)
Backorder
Backorder
Get it Thu, Jul 2 - Fri, Jul 31
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
89 lb-in Torque

Description

The M9210-xxx-3 Series Actuators are direct mount, spring return electric actuators that operate with these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 150 seconds
    - Power Off - Spring Return: 26 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 15
  • VA: Running (Holding): 9.6 (6.0)
  • Input Signal: On/Off Floating Signal
  • Auxiliary Switches: None
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

Actuator Type:

Floating Point

On/Off

Torque:

89 lb-in

Voltage:

24V

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm