Apply to be a TradeMaster!
Main product image of NS8000 Series Network Temperature Sensor w/ Display & Logo (White)
Magnifying glass
Hover image to zoom

NS8000 Series Network Temperature Sensor w/ Display & Logo (White)

SKU:
NSB8BTN240-0
Rating:
(0)
Q&A:
(0)
NS8000 Series Network Temperature Sensor w/ Display & Logo (White)
Magnifying glass
Hover image to zoom
$184.75 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface, Wall
Product Highlight: Color
White

Description

–

Please note: This SKU is a direct replacement for NS-BTB7001-2.

NS8000 Series Network Temperature Sensor w/ Display & Logo (White)


The NS Series Network Sensors can be surface mounted or vertical wallbox mounted to meet the requirements of the specific application. All display models are optimized for the California Energy Code (Title 24).


Specs

–
Product Type:

Humidistat

Features:

Display

Accuracy:

± 3%

Mount:

Surface

Wall

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy