Apply to be a TradeMaster!
Main product image of Pneumatic Pressure Indicator (0 to 1.0" WG)
Magnifying glass
Hover image to zoom

Pneumatic Pressure Indicator (0 to 1.0" WG)

SKU:
P-5500-44
Rating:
(0)
Q&A:
(0)
Pneumatic Pressure Indicator (0 to 1.0" WG)
Magnifying glass
Hover image to zoom
P-5500-44 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure
1.0" WG
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Mount
Flush, Surface, Back

Description

–
The P-5500 Pneumatic Pressure Indicator is an analog type gauge providing a continuous visual indication of pressure measurement of one transmitter in a 3 to 15 psig (21 to 105 kPa) pneumatic transmission system.

Features:
  • available in 3-1/2 in. (89 mm) size
  • pressure readout in in. WG, psig and equivalent metric scale (kPa and Pa) printed in blue
  • removable clear plastic lens cover for easy cleaning.
  • mounts flush with provided U-clamps, or on surface.
  • U-clamps are notched for breakoff to accommodate various panel thicknesses

Specs

–
Application:

Heating

Max Pressure:

1.0" WG

Dial Size:

3-1/2"

Measures:

Fahrenheit

Connection Type:

1/8" NPT

Accuracy:

+/- 1/2%

Mount:

Flush

Surface

Back

Ambient Temperature:

-20°F to +150°F

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm