Apply to be a TradeMaster!
Main product image of Dual Pressure Control, LR 12"-80 psig, HR 100-500 psig
Magnifying glass
Hover image to zoom

Dual Pressure Control, LR 12"-80 psig, HR 100-500 psig

SKU:
P170LB-6
Rating:
(0)
Q&A:
(0)
Dual Pressure Control, LR 12"-80 psig, HR 100-500 psig
Magnifying glass
Hover image to zoom
P170LB-6 has been discontinued
Discontinued May 19, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Dual Pressure Control, LR 12"-80 psig, HR 100-500 psig
SKU:P170LB-6C
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Male Flare Connection

Description

The P70, P72, and P170 controls for high pressure applications are designed primarily for high pressure cut-out control, headpressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single phase motors up to 3 hp, and 208-220 volt 3-phase motors up to 5 hp.

Specifications:
  • Switch Action: SPST
  • Pressure Connector: 1/4" Male Flare Connector
  • Specs

    Connection Type:

    Male Flare

    Product Type:

    Dual Pressure

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm