Apply to be a TradeMaster!
Main product image of Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige)
Magnifying glass
Hover image to zoom

Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige)

SKU:
T-4002-304
Rating:
(0)
Q&A:
(0)
Reverse Acting Pneumatic Horizontal Mount Thermostat w/ cover and conversion kit (Beige)
Magnifying glass
Hover image to zoom
$311.09 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Max Temp (F)
55° to 85°F Max Temp

Description

–


Kit Includes
  • Beige Plastic Cover, Horizontal Mount with Thermometer Window (T-4000-2142)
  • Beige Universal Conversion Kit (T-4000-605)
  • Reverse Acting Pneumatic Horizontal Mount Thermostat (T-4002-202)

Specs

–
Application:

Single-Stage (Heat/Cool)

Type:

Single Temperature

Action:

Reverse Acting

Max Temp (F):

55° to 85°F

Mount:

Horizontal

Programmability:

Non-Programmable

User Interface:

Mechanical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy