Apply to be a TradeMaster!
Main product image of Direct Acting Horizontal Mount Pneumatic Single Temp Thermostat (12-30 C)
Magnifying glass
Hover image to zoom

Direct Acting Horizontal Mount Pneumatic Single Temp Thermostat (12-30 C)

SKU:
T-4002-9008
Rating:
(0)
Q&A:
(0)
Direct Acting Horizontal Mount Pneumatic Single Temp Thermostat (12-30 C)
Magnifying glass
Hover image to zoom
$250.32 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Horizontal

Description

–
The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Single Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Specs

–
Type:

Dual Temperature Heating/ Cooling

Mount:

Horizontal

Action:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy