Apply to be a TradeMaster!
Main product image of Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom

Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

Brand:
Johnson Controls
SKU:
T-4003-201
Rating:
(0)
Q&A:
(0)
Submaster Direct Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom
T-4003-201 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Max Temp (F)
55° to 85°F Max Temp

Description

–
The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

The T-4054 energy manager heating-cooling room thermostat features an adjustable deadband of 0 to 30F (0 to 16C) between heating and cooling set points (see Fig. 1). This deadband encourages energy conservation and prevents energy waste by eliminating heating and cooling overlap.

Specs

–
Application:

Single-Stage (Heat/Cool)

Type:

Submaster

Action:

Direct-Direct Readjustment

Max Temp (F):

55° to 85°F

Mount:

Horizontal

Programmability:

Non-Programmable

User Interface:

Mechanical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need