Apply to be a TradeMaster!
Main product image of Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom

Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately)

SKU:
T-4506-204
Rating:
(0)
Q&A:
(0)
Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately)
Magnifying glass
Hover image to zoom
$435.83 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical
Product Highlight: Max Temp (F)
55° to 85°F Max Temp

Description

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Specs

Application:

Single-Stage (Heat/Cool)

Type:

Dual Temperature Heating/ Cooling

Action:

Direct Acting

Mount:

Vertical

User Interface:

Mechanical

Max Temp (F):

55° to 85°F

Programmability:

Non-Programmable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy