Apply to be a TradeMaster!
Main product image of Direct/Reverse Acting Vertical Mount Pneumatic Thermostat
Magnifying glass
Hover image to zoom

Direct/Reverse Acting Vertical Mount Pneumatic Thermostat

SKU:
T-4600-5
Rating:
(0)
Q&A:
(0)
Direct/Reverse Acting Vertical Mount Pneumatic Thermostat
Magnifying glass
Hover image to zoom
T-4600-5 has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1-Pipe Powerstar 2 Setpoint/2 Output Cooling Reverse Acting Pneumatic Room Thermostat (45° to 85°F)
Brand:
Siemens
SKU:193-212
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical

Description

–
The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features
  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design
The T-4600 is an energy manager heating-cooling thermostat which features two outputs and individually adjustable sensitivities and set points for heating and cooling. Available in dual direct, dual reverse, or direct and reverse action models, the independent set points can result in a deadband to encourage energy conservation and prevent energy waste by eliminating heating and cooling overlap.

Specs

–
Application:

Single-Stage (Heat/Cool)

Type:

Dual Temperature Heating/ Cooling

Programmability:

Non-Programmable

Mount:

Vertical

Action:

Direct/Reverse

User Interface:

Mechanical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm