Apply to be a TradeMaster!
Main product image of Pneumatic Temperature Indicator (50°F to 100°F)
Magnifying glass
Hover image to zoom

Pneumatic Temperature Indicator (50°F to 100°F)

SKU:
T-5500-1051
Rating:
(0)
Q&A:
(0)
Pneumatic Temperature Indicator (50°F to 100°F)
Magnifying glass
Hover image to zoom
T-5500-1051 has been discontinued
Discontinued January 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 100°F
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Connection Type
1/8" NPT Connection
Product Highlight: Mount
Flush, Surface, Back

Description

–
The T-5500 Series Pneumatic Temperature Indicator provides continuous indication of the temperature measurement of a transmitter in a 3 to 15 psig (21 to 105 kPa) pneumatic transmission system.

Features:
  • available in two models T-5500: 3-1/2 in. dial size, ± 1/2% accuracy & T-5502: 2-1/2 in. dial size, ± 3-2-3% accuracy
  • equivalent Fahrenheit and metric scale printed on dial face. The dial range must match the range of the transmitter which is being used.
  • easy readability
  • removable clear plastic lens cover for cleaning and recalibration
  • equipped to be flush or surface mounted
  • notched U-clamps for flush-mounting break off to accommodate panel thicknesses of 1/16 to 3/4 in. (2 to 19 mm)

Specs

–
Application:

Heating

Temperature Range (F):

50°F to 100°F

Max Temp (F):

100°F

Temperature Range:

-17.8° to 37.8°C

Min Temp (F):

50°F

Dial Size:

3-1/2"

Measures:

Celsius

Fahrenheit

Connection Type:

1/8" NPT

Accuracy:

+/- 1/2%

Mount:

Flush

Surface

Back

Type:

Dry

Ambient Temperature:

-20°F to +150°F

PSI Range:

3-15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm