| Application: | Heating |
|---|---|
| Temperature Range: | -40° to 71°C |
| Temperature Range (F): | -40°F to 160°F |
| Max Temp (F): | 160°F |
| Min Temp (F): | -40°F |
| Dial Size: | 3-1/2" |
| Measures: | Celsius Fahrenheit |
| Connection Type: | 1/8" NPT |
| Accuracy: | +/- 1/2% |
| Mount: | Surface Flush Back |
| Ambient Temperature: | -20°F to +150°F |
| Type: | Dry |
| PSI Range: | 3-15 |