| Application: | Heat Only Electric Heat (Line Voltage) |
|---|---|
| Switch: | SPST OFF-AUTO |
| Changeover: | Auto/Manual Selectable |
| Features: | High Temp. Stop |
| Voltage: | 120v 208V 240v |
| Differential: | 0.7°F |
| Finish: | Base and Cover: Baked "Tawny Silver" Enamel Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering |
| Wiring: | Screw Connections |
| Max Temp (F): | 40° to 90°F |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical |