| Application: | Electric Heat (Line Voltage) Heat Only |
|---|---|
| Stages: | 1 Heat |
| Switch: | SPST OFF-AUTO-FAN |
| Voltage: | 120v 240v 208V |
| Max Temp (F): | 40° to 90°F |
| Differential: | 0.7°F |
| Finish: | Base and Cover: Baked "Tawny Silver" Enamel Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering |
| Wiring: | Screw Connections |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Options: | Fan Control |
| Changeover: | Auto/Manual Selectable |