Apply to be a TradeMaster!
Main product image of Cooling Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)
Magnifying glass
Hover image to zoom

Cooling Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)

SKU:
T22JAA-1C
Rating:
(0)
Q&A:
(0)
Cooling Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)
Magnifying glass
Hover image to zoom
$291.59 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Mount
Vertical
Product Highlight: Max Temp (F)
40° to 90°F Max Temp
Product Highlight: Differential
0.7°F
Product Highlight: Finish
Base and Cover: Baked "Tawny Silver" Enamel, Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering

Description

–
The T22 line voltage thermostats control heating, cooling, or year round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Features
  • Sensitive liquid charge element and efficient leverage provides close differential without anticipators.
  • Thermostats have concealed, adjustable, high temperature stop. (See Fig. 2.)
  • Choice of built-in selector switches -- and wide selection of circuitry.
  • Requires no add-on subbases.
  • Snap-acting contacts in a sealed dust protected enclosure.
  • Close differential without need for anticipator.
  • Bimetal thermometer is standard. Easily calibrated.

Specs

–
Application:

Cool Only

Switch:

SPST

OFF-AUTO

Features:

High Temp. Stop

Max Temp (F):

40° to 90°F

Differential:

0.7°F

Finish:

Base and Cover: Baked "Tawny Silver" Enamel

Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering

Wiring:

Screw Connections

User Interface:

Mechanical

Programmability:

Non-Programmable

Mount:

Vertical

Voltage:

120v

208V

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy