Apply to be a TradeMaster!
Cooling Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)

Cooling Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)

SKU:
T22JCC-1C
Rating:
(0)
Q&A:
(0)
Cooling Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)
T22JCC-1C has been discontinued
Discontinued May 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical
Product Highlight: Max Temp (F)
40° to 90°F Max Temp
Product Highlight: Differential
0.7°F
Product Highlight: Finish
Base and Cover: Baked "Tawny Silver" Enamel, Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering

Description

–
The T22 line voltage thermostats control heating, cooling, or year round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Features
  • Sensitive liquid charge element and efficient leverage provides close differential without anticipators.
  • Thermostats have concealed, adjustable, high temperature stop. (See Fig. 2.)
  • Choice of built-in selector switches -- and wide selection of circuitry.
  • Requires no add-on subbases.
  • Snap-acting contacts in a sealed dust protected enclosure.
  • Close differential without need for anticipator.
  • Bimetal thermometer is standard. Easily calibrated.

Specs

–
Application:

Cool Only

Switch:

SPST

OFF-AUTO-FAN

Programmability:

Non-Programmable

Max Temp (F):

40° to 90°F

Differential:

0.7°F

Finish:

Base and Cover: Baked "Tawny Silver" Enamel

Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering

Wiring:

Screw Connections

User Interface:

Mechanical

Mount:

Vertical

Options:

Fan Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm