Apply to be a TradeMaster!
Main product image of Heavy Duty Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)
Magnifying glass
Hover image to zoom

Heavy Duty Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)

SKU:
T22TFB-1C
Rating:
(0)
Q&A:
(0)
Heavy Duty Heating and Cooling Line Voltage Thermostat, HEAT-OFF-COOL Switch (40 to 90F)
Magnifying glass
Hover image to zoom
T22TFB-1C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Differential
0.7°F
Product Highlight: Finish
Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering, Base and Cover: Baked "Tawny Silver" Enamel

Description

–
The T22 line voltage thermostats control heating, cooling, or year round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Features
  • Sensitive liquid charge element and efficient leverage provides close differential without anticipators.
  • Thermostats have concealed, adjustable, high temperature stop. (See Fig. 2.)
  • Choice of built-in selector switches -- and wide selection of circuitry.
  • Requires no add-on subbases.
  • Snap-acting contacts in a sealed dust protected enclosure.
  • Close differential without need for anticipator.
  • Bimetal thermometer is standard. Easily calibrated.

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Stages:

1 Heat/1 Cool

Switch:

SPDT

HEAT-OFF-COOL

Differential:

0.7°F

Changeover:

Manual

Finish:

Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering

Base and Cover: Baked "Tawny Silver" Enamel

User Interface:

Mechanical

Wiring:

Screw Connections

Mount:

Vertical

Max Temp (F):

40° to 90°F

Voltage:

120v

208V

240v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm