| Application: | Fan Coil |
|---|---|
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Differential: | Heating: 1 to 3/4" Cooling: 2 to 1/4" |
| Switch: | OFF-AUTO |
| Temperature Range (F): | 50°F to 90°F |
| Mount: | Horizontal |
| Options: | Fan Control Auto Changeover |
| Voltage: | 240v 120v |