Apply to be a TradeMaster!
Main product image of Two Stage Room Thermostat, SPDT (40 to 90F)
Magnifying glass
Hover image to zoom

Two Stage Room Thermostat, SPDT (40 to 90F)

SKU:
T25A-16C
Rating:
(0)
Q&A:
(0)
Two Stage Room Thermostat, SPDT (40 to 90F)
Magnifying glass
Hover image to zoom
T25A-16C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 208V, 277v, 24V, 120v
Product Highlight: Mount
Vertical

Description

–
T25 thermostats are for line- or low-voltage service requiring accurate control of two operating functions. There are two stages of control for heating and cooling with automatic changeover on three- and four-pipe fan coil installations and similar applications. Typical uses are for compressor controls, relays, valves, fan coils, and other applications where low differentials and accurate sensing are required.

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Operating Temp Range:

40 to 90 F

Switch:

SPDT

User Interface:

Mechanical

Mount:

Vertical

Voltage:

240v

208V

277v

24V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm