Apply to be a TradeMaster!
Main product image of Two Stage Room Thermostat, SPDT (40 to 90F)
Magnifying glass
Hover image to zoom
Two Stage Room Thermostat, SPDT (40 to 90F)
Magnifying glass
Hover image to zoom
$373.18 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 240v, 208V
Product Highlight: Mount
Vertical

Description

–
T25 thermostats are for line- or low-voltage service requiring accurate control of two operating functions. There are two stages of control for heating and cooling with automatic changeover on three- and four-pipe fan coil installations and similar applications. Typical uses are for compressor controls, relays, valves, fan coils, and other applications where low differentials and accurate sensing are required. Specifications
  • Amps (120V): 10
  • Amps (208V): 10
  • Amps (240V): 10

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Voltage:

120v

240v

208V

Operating Temp Range:

40 to 90 F

User Interface:

Mechanical

Mount:

Vertical

Switch:

2 SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy