Apply to be a TradeMaster!
Main product image of 120V SPST Thermostat (40-60F)
Magnifying glass
Hover image to zoom

120V SPST Thermostat (40-60F)

SKU:
T26A-15C
Rating:
(0)
Q&A:
(0)
120V SPST Thermostat (40-60F)
Magnifying glass
Hover image to zoom
$170.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 240v, 120v, 208V, 277v
Product Highlight: Mount
Vertical

Description

–


Features
  • Line Voltage Components Switch Box mounted which provides isolation of electrical circuit from sensing element
  • Models with limited ranges available provides energy conservation
  • Adjustable High/Low Range Stops
  • Enclosed Pennswitch provides dust protection for contacts
  • Mounting Plate allows easy mounting and wiring without removing the cover


Specifications
  • Differential: Approximately 0.7 F
  • Ambient Operating Temperature: 0 to 105?F
  • Sensing Element: Liquid Filled
  • Thermometer: Bi-metal Type
  • Switch: Snap-acting Contacts in a Dust-protected Enclosure
  • Mounting: Vertical or Horizontal 2 x 4 in. Wall Box
  • Wiring Terminals: Large 8-32 x 1/4 in. Binder Head Screws
  • Dimensions (H x W x D): 4.71 x 2.96 x 2.87 in.

Specs

–
Application:

Heat Only

Programmability:

Non-Programmable

Switch:

SPST

Operating Temp Range:

40-65 F

User Interface:

Mechanical

Mount:

Vertical

Voltage:

24V

240v

120v

208V

277v

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy