Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Thermostats
Johnson Controls Thermostats
T26 Series Line Voltage Thermostats
78 to 90F Cooling Line Voltage Thermostat, SPST
Brand:
Johnson Controls
SKU:
T26J-9C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
T26J-9C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Product Overview
Brochure
Product Overview
This item replaces:
T26J-9
Product Highlights
–
Non-Programmable
24V, 120v, 277v, 240v
Vertical
Description
–
Features
Line Voltage Components Switch Box mounted which provides isolation of electrical circuit from sensing element
Models with limited ranges available provides energy conservation
Adjustable High/Low Range Stops
Enclosed Pennswitch provides dust protection for contacts
Mounting Plate allows easy mounting and wiring without removing the cover
Specifications
Differential: Approximately 0.7 F
Ambient Operating Temperature: 0 to 105?F
Sensing Element: Liquid Filled
Thermometer: Bi-metal Type
Switch: Snap-acting Contacts in a Dust-protected Enclosure
Mounting: Vertical or Horizontal 2 x 4 in. Wall Box
Wiring Terminals: Large 8-32 x 1/4 in. Binder Head Screws
Dimensions (H x W x D): 4.71 x 2.96 x 2.87 in.
Specs
–
Application:
Cool Only
Programmability:
Non-Programmable
Switch:
SPST
Operating Temp Range:
78 to 90 F
User Interface:
Mechanical
Mount:
Vertical
Voltage:
24V
120v
277v
240v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video