Apply to be a TradeMaster!
Main product image of Commercial High-resolution Color Touch Screen Digital Room Thermostat
Magnifying glass
Hover image to zoom

Commercial High-resolution Color Touch Screen Digital Room Thermostat

SKU:
T9180
Rating:
(1)
Q&A:
(0)
Commercial High-resolution Color Touch Screen Digital Room Thermostat
Magnifying glass
Hover image to zoom
$426.27 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired

Description

–
The T9000 Series High-Resolution Color Touch Screen Digital Room Thermostats are multifunctional devices that offer a simple-to-use color touch screen user interface. These stand-alone digital room thermostats, with integral Skyport™ Cloud Services Wi-Fi, are designed to program and configure temperature control of a wide range of heating and cooling equipment in commercial or residential applications. Skyport™ Cloud Services are available through a standard web browser or a mobile application compatible with both Android® and Apple® devices. An integral humidity sensor in the T9100 and T9500 also enables the device to control humidification and dehumidification in addition to room temperature.

Features:
  • Integral Skyport Cloud Services Wi-Fi-Provides facility managers and end users with remote access to the digital room thermostat.
  • Seven-Day Programmable Occupancy Schedule with Up to Three Occupied Periods Each Day-Reduces operating expenses by controlling the room based on occupant schedules.
  • Local Equipment Runtime Trending-Provides easy access to energy usage information; shows how much energy was used to heat and/or cool over a 7-day period.
  • Password Protection Capability-Enforces setpoint energy policies by preventing tampering with the digital room thermostat settings in public spaces.
  • Multilingual Display Options-Provide a user interface in English, French, and Spanish.
  • SD Memory Card Input-Reduces configuration time by making inputting and exporting data between digital room thermostats quick and easy.
  • Configurable Alerts-Send messages to the digital room thermostat when certain conditions occur, such as when the room temperature exceeds a user-specified value.

Specs

–
Programmability:

7 Day

Programmable

Application:

Multi-Stage (Heat/Cool)

4 Heat/2 Cool

Options:

Works with Sensor

Password Lockout

Fan Control

User Interface:

Touchscreen

Humidity Control:

No

Wireless:

No

Voltage:

24V

Mount:

Horizontal

Power Method:

Hardwired

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Thermostat

look and works as expected, arrived fast and the price was Perfect!
Ezery
Fresno, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy