Apply to be a TradeMaster!
8" Adjustable Nickel Wire Temperature Sensor w/ Conduit (1k ohm)

8" Adjustable Nickel Wire Temperature Sensor w/ Conduit (1k ohm)

SKU:
TE-6315M-1
Rating:
(0)
Q&A:
(0)
8" Adjustable Nickel Wire Temperature Sensor w/ Conduit (1k ohm)
$126.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Adjustable

Description

–
Note:This model comes with a metal enclosure.

The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.

Features:
  • provide a thermoplastic conduit box with 1/2-14 NPT female thread for connecting to conduit
  • provide aluminum mounting plate and 1/2-14 NPT threaded hub mounting options for the duct and duct averaging models
  • use the 1/2-14 NPT female thread to mount the Outdoor Air models directly to ridged conduit
  • provide optional sensor holders (order separately) to mount duct models in thermal wells
  • offer an optional accessory metal cover kit (order separately) to replace the plastic cover to meet UL 1995 plenum use requirements
  • include a replaceable sensing probe on duct probe, outdoor air, and well insertion models

Specs

–
Product Type:

Temperature Sensor

Probe Length:

8"

Mount:

Adjustable

Sensor Type:

1.0k ohm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy