Apply to be a TradeMaster!
Main product image of 4" Flange Mount Platinum Temperature Sensor (1k ohm)
Magnifying glass
Hover image to zoom

4" Flange Mount Platinum Temperature Sensor (1k ohm)

SKU:
TE-635GV-2
Rating:
(0)
Q&A:
(0)
4" Flange Mount Platinum Temperature Sensor (1k ohm)
Magnifying glass
Hover image to zoom
$27.68 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flange

Description

–
The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.

Features:
  • provide a stainless steel mounting flange with two hex-head self-drilling mounting screws
  • come equipped with a 10 ft (3 m) plenum rated cable with 1/4 in. (6.35 mm) female insulated quick-connect terminations on leads
  • meet UL 1995 plenum use requirements

Specs

–
Product Type:

Temperature Sensor

Mount:

Flange

Probe Length:

4"

Sensor Type:

1.0k ohm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy