Apply to be a TradeMaster!
8" Well Mount Air Temperature Sensor

8" Well Mount Air Temperature Sensor

SKU:
TE-6362M-1
Rating:
(0)
Q&A:
(0)
8" Well Mount Air Temperature Sensor
$44.42 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Well

Description

–
The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.

Features:
  • full line of versatile sensors - supports all your temperature sensing needs from a single supplier: wall mount, outdoor air, duct probe, duct averaging, strap-mount, well insertion, and flange mount duct probe
  • single assembly ordering - simplifies ordering; provides a complete assembly in one box
  • models featuring an integral NPT Adaptor - increase sensor connection strength, which eliminates the need for a special adaptor
  • models with a stainless steel sensor probe - protect the sensor while increasing corrosion resistance
  • metal enclosure (TE-63xxM Models only) - meets plenum requirements
  • models featuring a retainer for the sensor holder - lock the sensor holder into the conduit box

Specs

–
Type:

Thermistor

Mount:

Well

Probe Length:

8"

Sensor Type:

10.0k ohm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy