Apply to be a TradeMaster!
Main product image of Temp Sensor - 1K Platinum OHM w/ Phone Jack, Scaled Temp Setpoint & Liquid Bulb Thermometer
Magnifying glass
Hover image to zoom

Temp Sensor - 1K Platinum OHM w/ Phone Jack, Scaled Temp Setpoint & Liquid Bulb Thermometer

SKU:
TE-67NP-2B00
Rating:
(0)
Q&A:
(0)
Temp Sensor - 1K Platinum OHM w/ Phone Jack, Scaled Temp Setpoint & Liquid Bulb Thermometer
Magnifying glass
Hover image to zoom
TE-67NP-2B00 has been discontinued
Discontinued October 12, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
Temp Sensor - 1K Nickel OHM w/ Phone Jack, Warmer/Cooler Temp Setpoint
SKU:TE-68NP-1N00S
(3)
Order by 6PM, receive 43 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Platinum

Description

Note: Image may not be exact representation of item.

The TE-6700 Series is our 2nd Generation of temperature elements. These attractively styled, feature-packed temperature sensing products offer ease of installation, user friendliness, and application flexibility in one package.

Features:
  • temperature sensor Time Response Improvement (TRI) provides better temperature local control, increases employee comfort, and reduces energy consumption
  • controller configuration switch allows users to choose occupancy features that match the application and controller
  • occupancy light-emitting diode (LED) indicator displays the controller’s current operating mode
  • manual override pushbutton (PB) signals the controller that the space is occupied; this overrides time-of-day scheduling
  • globally scaled units include setpoint and bulb indicator (both optional) that measure Fahrenheit and Celsius ranges, 65 to 85°F (19 to 29°C)
  • universal mounting — ships with wallbox and surface mounting plate (all installation hardware included)
  • single or dual setpoint adjustment allows for separate heating and cooling settings; this makes setpoint viewing and adjustment easier
  • Analog Profile and Starfield Display compatible — analyzes heating and cooling efficiency with the M-Series Workstation

Specs

Type:

Sensor

Finish:

Platinum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm