TEC3000 Stand-alone Thermostat Controller w/ Dehumidification w/out logo.
The TEC3000 Series Thermostat Controllers are stand-alone and
field-selectable BACnet® Master-Slave/Token-Passing (MS/TP) or
N2 networked devices that provide on/off, floating, and proportional
control of:
- local hydronic reheat valves
- pressure-dependent VAV equipment with or without local reheat
- two- or four-pipe fan coils
- cabinet unit heaters
- other zoning equipment using an on/off, floating, or 0 to 10 VDC
proportional control input
You can remote monitor and program the wireless and
field-selectable BACnet MS/TP or N2 networked
thermostat controllers through the building automation
system, for efficient space temperature control. The
wireless thermostat controllers feature a connection to
the ZFR Pro wireless network. All models include a
USB port configuration that reduces installation time by
allowing simple backup and restore features from a
USB drive, which enables rapid cloning of configuration
between like units. The programming memory of all
TEC3000 Series Thermostat Controllers is non-volatile.
Some models feature a built-in occupancy sensing
capability. These thermostat controllers use additional
standby setpoints to maximize up to 30% energy
savings in high-energy usage commercial buildings,
such as schools and hotels, during occupied times.
A bright, high-definition capacitive touchscreen display
provides responsive feedback and improved readability
of text and icons. The home screen is configurable to
Modern and Classic, and Light and Dark themes.