The Day Savers – A National Tradesmen Day Contest
Main product image of TEC3000 Color Series Wireless, Stand-alone BACnet or N2 Networked Thermostat Controller
Magnifying glass
Hover image to zoom

TEC3000 Color Series Wireless, Stand-alone BACnet or N2 Networked Thermostat Controller

SKU:
TEC3313-14-000
Rating:
(0)
Q&A:
(0)
TEC3000 Color Series Wireless, Stand-alone BACnet or N2 Networked Thermostat Controller
Magnifying glass
Hover image to zoom
$444.05 each
In Stock
In Stock
Get 2 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

The TEC3000 Color Series Thermostat Controllers are wireless, stand-alone, and field-selectable BACnet® MS/TP or N2 networked devices that provide on/off, floating, and proportional control of the following:
  • Local hydronic reheat valves
  • Pressure-dependent VAV equipment with or without local reheat
  • Two- or four-pipe fan coils
  • Cabinet unit heaters
  • Other zoning equipment using an on/off, floating, or 0 to 10 VDC proportional control input
  • Single- or two-stage control of unitary rooftop units (RTUs)
  • Single- or two-stage control of RTUs with economizers
  • Single- or two-stage control of heat pumps
  • Single- or two-stage control of heat pumps with economizers

Features:
  • Two Configurable Binary Inputs - Provide additional inputs for advanced functions such as remote night setback, service or filter alarms, motion detector, and window status.
  • Field-Selectable BACnet MS/TP or N2 Networked Communication (TEC36xx-00-000 Models) - simplifies the upgrade from N2 networked communication to BACnet MS/TP networked communication without changing hardware.
  • USB Port Configuration - Rapidly clone the configuration between like units through simple backup and restore features from a USB drive to reduce installation time.
  • Programmable in seven languages - Provides English, Spanish, French, German, Italian, Dutch, Portuguese (requires a downloadable language pack)
  • Backlit full-color liquid crystal display (LCD) - Offers an intuitive color backlit display that makes setup and operation quick and easy. The new display features on all models and offers real-time control status of the environment in easy-to-read, plain text messages with an adjustable backlight that brightens during user interaction.
  • Configurable Touch Screen UI - Facility managers can limit the user interaction with the thermostat controller display based on specific energy policies.
  • Various models available - Offers models in modern black or white highgloss designs with or without the Johnson Controls logo.
  • End-of-Line Switch - simplifies the layout and installation of communication buses.
  • Mobile Access Portal (MAP) Gateway Compatibility (MAP Release 4.0 or Later) - View the equipment and control the conditions through your mobile devices.
  • Onboard occupancy sensor (TEC3031-1x-000 and TEC3xx3-1x-000 Models) - Provides energy savings in high-energy usage commercial buildings without additional installation time or cost.
  • Integral humidity sensor - Monitors space humidity on all models. Activates dehumidification control on two-pipe fan coil units with reheat and four-pipe fan coil units with or without reheat.
  • Multiple fan configurations for fan coil equipment types - Provide field-selectable single-speed, multi-speed, and variable-speed fan control capabilities.
  • Full line of remote TE-6300 Series Temperature Sensors - Support a wide usage commercial buildings without additional installation time or cost.
  • Built-in schedule object - Allows all wireless and wired models of thermostat controllers to be scheduled as stand-alone devices; allows wireless and BACnet MS/TP models to be defined and adjusted through the building automation system.
  • Optimal start - Allows each thermostat controller to anticipate the heating or cooling needs of a space by starting the equipment early enough to reach the setpoint at the beginning of the scheduled occupancy.

Specs

Product Type:

Controller

Type:

Thermostat Control

User Interface:

Touchscreen

Communication:

Stand-alone

Voltage:

24V

Control Output:

On/off or floating fan coil and zoning

Features:

Onboard Occupancy Sensor

Dehumidification

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy