Apply to be a TradeMaster!
Main product image of TEC3000 Stand-alone Thermostat Controller (White)
Magnifying glass
Hover image to zoom

TEC3000 Stand-alone Thermostat Controller (White)

SKU:
TEC3322-14-000
Rating:
(0)
Q&A:
(0)
TEC3000 Stand-alone Thermostat Controller (White)
Magnifying glass
Hover image to zoom
$388.81 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
The TEC3000 Series Thermostat Controllers are stand-alone and field-selectable BACnet Master-Slave/Token-Passing (MS/TP) or N2 networked devices that provide on/off and proportional control of:
  • local hydronic reheat valves
  • pressure-dependent VAV equipment with or without local reheat
  • two- or four-pipe fan coils
  • cabinet unit heaters
  • other zoning equipment using an on/off or 0 to 10 VDC proportional control input
Models also provide single- or two-stage control of unitary rooftop units (RTUs) with or without economizers and heat pumps.

The networked models feature a field-selectable Building Automation System (BAS) BACnet MS/TP or N2 communication capability that enables remote monitoring and programming for efficient space temperature control. All models include a USB port configuration that reduces installation time by allowing simple backup and restore features from a USB drive, which enables rapid cloning of configuration between like units.

Some models have occupancy sensing capability built into the device. These thermostat controllers maximize up to 30% energy savings in high-energy usage commercial buildings, such as schools and hotels, during occupied times by using additional standby setpoints.

All models feature an intuitive UI with backlit display that makes setup and operation quick and easy. Multiple fan configurations are supported for fan coil equipment types:
  • single-speed
  • multi-speed (two or three discrete speeds)
  • variable-speed/EC motors (0 to 10 VDC control)
Some models support dehumidification on two-pipe fan coil units with reheat, and four-pipe fan coil units with or without reheat. When no heating is required, the thermostat controller monitors space humidity and activates dehumidification control as necessary. Heat and/or reheat is used as required to maintain the space temperature. For optimal dehumidification performance, use a fan coil unit that has a multi-speed or variable-speed fan (VSF).

Features
  • Two Configurable Binary Inputs - provide additional inputs for advanced functions such as remote night setback, service or filter alarms, motion detector, and window status, and configures the application to respond accordingly.
  • USB Port Configuration - reduces installation time by allowing simple backup and restore features from a USB drive, which enables rapid cloning of configuration between like units.
  • Backlit Liquid Crystal Display (LCD) - offers real-time control status of the environment in easy-to-read, plain text messages with adjustable backlight that brightens during user interaction.
  • Configurable Touch Screen UI - allows facility managers to limit the user interaction with the thermostat controller display based on specific energy policies.
  • End-of-Line Switch - simplifies the layout and installation of communication buses.
  • Mobile Access Portal (MAP) Gateway Compatibility (MAP Release 4.0 or Later) - allows the user to view equipment and control conditions using mobile devices.
  • Stand-Alone and BACnet MS/TP or N2 Networked Models - offers application flexibility.
  • On/Off, Proportional 0 to 10 VDC, and Single- or Two-Stage Control - offers additional application flexibility by providing more advanced control signals.
  • Multiple Fan Configurations - provide single-speed, multi-speed, and variable-speed fan control.
  • Full Line of Remote TE-6300 Series Temperature Sensors - supports a wide range of remote temperature sensing needs from a single supplier.

Specs

–
Product Type:

Controller

Type:

Thermostat Control

User Interface:

Touchscreen

Mount:

Vertical

Communication:

Stand-alone

Color:

White

Voltage:

24V

Control Output:

0 to 10 VDC proportional fan coil and zoning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy