Apply to be a TradeMaster!
Main product image of TEC3000 Stand-alone Thermostat Controller w/ Occupancy Sensor & Dehumidification (White)
Magnifying glass
Hover image to zoom

TEC3000 Stand-alone Thermostat Controller w/ Occupancy Sensor & Dehumidification (White)

SKU:
TEC3323-14-000
Rating:
(0)
Q&A:
(0)
TEC3000 Stand-alone Thermostat Controller w/ Occupancy Sensor & Dehumidification (White)
Magnifying glass
Hover image to zoom
$486.13 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
Stand-Alone Thermostat Controller, FCU/VAV (0-10VDC Proportional), Occupancy & Dehumidification, Colored display, White, JCI Logo

The TEC3000 Series Thermostat Controllers are stand-alone and field-selectable BACnet® Master-Slave/Token-Passing (MS/TP) or N2 networked devices that provide on/off, floating, and proportional control of:
  • local hydronic reheat valves
  • pressure-dependent VAV equipment with or without local reheat
  • two- or four-pipe fan coils
  • cabinet unit heaters
  • other zoning equipment using an on/off, floating, or 0 to 10 VDC proportional control input


Features:
  • Touchscreen display with adjustable backlight
  • Customizable User Interface with password protection
  • Local Weekly Schedules available via BACnet
  • Stand Alone or BACnet (MSTP) or N2 Bus
  • Mobile Access Portal (MAP) gateway compatibility
  • Auto-Tuning (PRAC+) and Optimal Start
  • Measurement Trends of the last 24 hours
  • Commissioning menu and Fault Diagnostic warnings
  • USB Port for Back-Up, Restore and Cloning
  • Multiple Fan Configurations On/Off or VSD (0…10V)
  • Optional on board Occupancy Sensor (PIR)
  • Optional integral Humidity Sensor with Dehumidification


Specifications:
  • Control: FCU Stand Alone
  • Mode: 0...10 V
  • Sensor Type: Temperature & Humidity
  • Color: White
  • Power Requirements: 19...30 VAC, 4 VA, 50/60 Hz

Specs

–
Product Type:

Controller

Type:

Thermostat Control

User Interface:

Touchscreen

Mount:

Vertical

Communication:

Stand-alone

Voltage:

24V

Control Output:

0 to 10 VDC proportional fan coil and zoning

Features:

Onboard Occupancy Sensor

Dehumidification

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy