Apply to be a TradeMaster!
Main product image of TEC3000 BACnet or N2 Networked Thermostat Controller w/ Dehumidification (Black)
Magnifying glass
Hover image to zoom

TEC3000 BACnet or N2 Networked Thermostat Controller w/ Dehumidification (Black)

SKU:
TEC3622-13-000
Rating:
(0)
Q&A:
(0)
TEC3000 BACnet or N2 Networked Thermostat Controller w/ Dehumidification (Black)
Magnifying glass
Hover image to zoom
TEC3622-13-000 has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Color
Black

Description

–
Field-selectable BACnet MS/TP or N2 Networked Thermostat Controller, FCU/VAV (0-10VDC Proportional), Occupancy & Dehumidification, Colored display, White, JCI Logo

The TEC3000 Series Thermostat Controllers are stand-alone, and field-selectable BACnet® Master-Slave/Token-Passing (MS/TP) or N2 networked devices that provide on/off, floating, and proportional control of the following:
  • local hydronic reheat valves
  • pressure-dependent VAV equipment with or without local reheat
  • two- or four-pipe fan coils
  • cabinet unit heaters
  • other zoning equipment using an on/off, floating, or 0 to 10 VDC proportional control input Models also provide single- or two-stage control of unitary rooftop units (RTUs) with or without economizers and heat pumps.


      Features:
      • Touchscreen display with adjustable backlight
      • Customizable User Interface with password protection
      • Local Weekly Schedules available via BACnet
      • Stand Alone or BACnet (MSTP) or N2 Bus
      • Mobile Access Portal (MAP) gateway compatibility
      • Auto-Tuning (PRAC+) and Optimal Start
      • Measurement Trends of the last 24 hours
      • Commissioning menu and Fault Diagnostic warnings
      • USB Port for Back-Up, Restore and Cloning
      • Multiple Fan Configurations On/Off or VSD (0…10V)


      Specifications:
      • Control Output: 0 to 10 VDC proportional fan coil and zoning
      • Dehumidification: Yes
      • Johnson Controls Logo
      • Color: Black

Specs

–
Product Type:

Controller

Type:

Thermostat Control

User Interface:

Touchscreen

Mount:

Vertical

Communication:

Field-selectable BACnet MS/TP or N2 networked

Control Output:

0 to 10 VDC proportional fan coil and zoning

Color:

Black

Features:

Dehumidification

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm