Apply to be a TradeMaster!
Main product image of TEC3000 Color Series BACnet or N2 Networked Thermostat Controller w/ Economizer
Magnifying glass
Hover image to zoom

TEC3000 Color Series BACnet or N2 Networked Thermostat Controller w/ Economizer

SKU:
TEC3630-14-000
Rating:
(3)
Q&A:
(0)
TEC3000 Color Series BACnet or N2 Networked Thermostat Controller w/ Economizer
Magnifying glass
Hover image to zoom
$616.43 each
In Stock
In Stock
Get 6 Fri, Oct 23
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical

Description

–
The TEC3000 Color Series Thermostat Controllers are wireless, stand-alone, and field-selectable BACnet® MS/TP or N2 networked devices that provide on/off, floating, and proportional control of the following:
  • Local hydronic reheat valves
  • Pressure-dependent VAV equipment with or without local reheat
  • Two- or four-pipe fan coils
  • Cabinet unit heaters
  • Other zoning equipment using an on/off, floating, or 0 to 10 VDC proportional control input
  • Single- or two-stage control of unitary rooftop units (RTUs)
  • Single- or two-stage control of RTUs with economizers
  • Single- or two-stage control of heat pumps
  • Single- or two-stage control of heat pumps with economizers

Specs

–
Product Type:

Controller

Type:

Thermostat Control

User Interface:

Touchscreen

Mount:

Vertical

Communication:

Field-selectable BACnet MS/TP or N2 networked

Control Output:

Single or 2-stage RTU/heat pump with economizer

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

In stock

They had the thermostat in stock and it works great! I had the wrong model the first time and was able to return it and get the correct one fast.
d
dc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I intend to purchase several more for one of my sites.
Ty
Wilmington, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed to expand our JACE network

This was highly recommended and I understand why.
Church Manager
Richmond VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy