Apply to be a TradeMaster!
Main product image of V246 Series Pressure-Actuated Water-Regulating Valve (3/8" NPT)
Magnifying glass
Hover image to zoom

V246 Series Pressure-Actuated Water-Regulating Valve (3/8" NPT)

SKU:
V246GA1-001C
Rating:
(0)
Q&A:
(0)
V246 Series Pressure-Actuated Water-Regulating Valve (3/8" NPT)
Magnifying glass
Hover image to zoom
$281.81 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way

Description

–
The V246 Series 2-Way Pressure-Actuated Water-Regulating Valves for High-Pressure Refrigerants come in two types of control action: direct acting or reverse acting. V246 valves regulate water flow to control refrigerant head pressure in systems with water-cooled condensers.

The V246 Series Valves are available in 3/8 in. through 1-1/2 in. sizes and have a maximum allowable water pressure of 150 psi (10.3 bar). V246 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). V246 valves may be used with standard non-corrosive refrigerants.

Maritime models, which have nickel copper (Monel®) internal parts, are available for applications where the media may be corrosive to the internal parts.

Features:
  • No Close Fitting or Sliding Parts in Water Passages
  • Accessible Range Spring
  • Take-Apart Construction
  • Pressure-Balanced Design
  • Corrosion-Resistant Material for Internal Parts

Specs

–
Product Type:

Valve

Size:

3/8"

Connection Type:

Threaded

Min Pressure (PSIG):

200

Max Pressure (PSIG):

400

Body Pattern:

2-Way

Features:

Direct Acting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy