Apply to be a TradeMaster!
Main product image of Commercial V46 Series Pressure-Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom

Commercial V46 Series Pressure-Actuated Water-Regulating Valve (70-260 PSI)

SKU:
V46AA-35C
Rating:
(0)
Q&A:
(0)
Commercial V46 Series Pressure-Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom
V46AA-35C has been discontinued
Discontinued February 24, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Type
Threaded Connection

Description

70/260 PSI 34 30" CAP 30" .034 ID; MTG. BRKT. NONE; MTG. BRKT POS H

The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

Features and Benefits
  • No Close Fitting or Sliding Parts in Water Passages Provides robust control in less than ideal conditions
  • Corrosion Resistant Material for Parts that Come in Direct Contact with Water Promotes longer valve life
  • Accessible Range Spring Allows easy manual flushing, if required
  • Take-apart Construction Interior of valves accessible without removing valve from refrigeration system or pumping down
  • Pressure-balanced Design Valve maintains consistent setpoint against both gradual and sudden water pressure changes

    **Image may not represent actual product.**
  • Specs

    Product Type:

    Valve

    Connection Type:

    Threaded

    PSI Range:

    70-260 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm