Apply to be a TradeMaster!
Main product image of Commercial V46 Series Pressure-Actuated Water-Regulating Valve (100-300 PSI)
Magnifying glass
Hover image to zoom

Commercial V46 Series Pressure-Actuated Water-Regulating Valve (100-300 PSI)

SKU:
V46AA-56C
Rating:
(1)
Q&A:
(0)
Commercial V46 Series Pressure-Actuated Water-Regulating Valve (100-300 PSI)
Magnifying glass
Hover image to zoom
$259.05 each
In Stock
In Stock
Get 6 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
100/300 PSI 34 36" LG .040" ID; MTG. BKT NONE; MTG. BKT HOLES POS. 2.

The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

Features and Benefits
  • No Close Fitting or Sliding Parts in Water Passages Provides robust control in less than ideal conditions
  • Corrosion Resistant Material for Parts that Come in Direct Contact with Water Promotes longer valve life
  • Accessible Range Spring Allows easy manual flushing, if required
  • Take-apart Construction Interior of valves accessible without removing valve from refrigeration system or pumping down
  • Pressure-balanced Design Valve maintains consistent setpoint against both gradual and sudden water pressure changes
  • Specs

    –
    Connection Size:

    3/8"

    Product Type:

    Valve

    Connection Type:

    Threaded

    PSI Range:

    100-300 PSI

    Max Pressure (PSI):

    300

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I could buy it again

    The product is very good
    Service man
    Ny
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy