Apply to be a TradeMaster!
Main product image of 3/8" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom

3/8" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)

SKU:
V46AA-76C
Rating:
(0)
Q&A:
(0)
3/8" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom
V46AA-76C has been discontinued
Discontinued August 27, 2020
This product has been discontinued.

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/8"

Description

–
3/8IN NPT WATER REG VALVE DA 70-260 PSI 230#SETPOINT STYLE 34 30IN CAP

The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

Features and Benefits
  • No Close Fitting or Sliding Parts in Water Passages Provides robust control in less than ideal conditions
  • Corrosion Resistant Material for Parts that Come in Direct Contact with Water Promotes longer valve life
  • Accessible Range Spring Allows easy manual flushing, if required
  • Take-apart Construction Interior of valves accessible without removing valve from refrigeration system or pumping down
  • Pressure-balanced Design Valve maintains consistent setpoint against both gradual and sudden water pressure changes

    **Image may not represent actual product.**
  • Specs

    –
    Size:

    3/8"

    Product Type:

    Valve

    Connection Type:

    Threaded

    PSI Range:

    70-260 PSI

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm