Apply to be a TradeMaster!
Main product image of 1/2" IPS Pressure Actuated Valve (70-260 PSI)
Magnifying glass
Hover image to zoom

1/2" IPS Pressure Actuated Valve (70-260 PSI)

SKU:
V46AB-1C
Rating:
(7)
Q&A:
(1)
1/2" IPS Pressure Actuated Valve (70-260 PSI)
Magnifying glass
Hover image to zoom
$223.53 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"

Description

–
The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

Specs

–
Size:

1/2"

Connection Type:

Threaded

PSI Range:

70-260 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

The part was exactly what I ordered

The part came quickly and exactly what I needed. I would recommend this website to a friend
Tony AC
Joppa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping servicer and quality product

i used this product to regulate the water flow through a heat exchanger and cool down the refrigerant vapor of a chamber's refrigeration system
Luke
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great product, great price and shipping very fast
Gonsar Inc
Pittsburgh, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ALWAYS HAVE WHAT I NEED WHEN I NEED IT

ALWAYS CHECK THEIR STOCK BEFORE I USE ANOTHER VENDOR
PARTSMAN
NEW YORK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast service

good product
lars
clear lake ia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EASY TO INSTALL ON ICE MACHINE

USED AS A REPLACEMENT HEAD PRESSURE CONTROL ON A WATER COOLED ICE MACHINE. EASY TO INSTALL. AIR ADVANTAGE WICKENBURG, AZ
AIR ADVANTAGE
WICKENBURG, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was what Horizon needed

It was the correct product and was delivered with efficiency.
Wanda OM
Upper Marlboro, MD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What does the c stand for at the end of product #V46AA-1c

Asked by JP 13 years ago

Add your answer

* Required Field
-

The "1C" stands for the style of the sensor connection. The 1C has a 30" capillary connection with a 1/4" flare nut connection. As opposed to some others available with a sweat connection. http://cgproducts.johnsoncontrols.com/CAT_PDF/1927350.PDF Sean.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy