Apply to be a TradeMaster!
Main product image of 1" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom

1" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)

SKU:
V46AD-13C
Rating:
(0)
Q&A:
(0)
1" V46 Series Pressure Actuated Water-Regulating Valve (70-260 PSI)
Magnifying glass
Hover image to zoom
$662.93 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1"

Description

–
Note: Does not come with 30" Capillary

1" 70/260# STYLE 5; MTG. BRKT. NONE.

The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

Features and Benefits
  • No Close Fitting or Sliding Parts in Water Passages Provides robust control in less than ideal conditions
  • Corrosion Resistant Material for Parts that Come in Direct Contact with Water Promotes longer valve life
  • Accessible Range Spring Allows easy manual flushing, if required
  • Take-apart Construction Interior of valves accessible without removing valve from refrigeration system or pumping down
  • Pressure-balanced Design Valve maintains consistent setpoint against both gradual and sudden water pressure changes

Specs

–
Size:

1"

Product Type:

Valve

Connection Type:

Threaded

PSI Range:

70-260 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy