Apply to be a TradeMaster!
Main product image of Commercial V46 Pressure-Actuated Water-Regulating Valve (70-300 PSI)
Magnifying glass
Hover image to zoom

Commercial V46 Pressure-Actuated Water-Regulating Valve (70-300 PSI)

SKU:
V46EA-8C
Rating:
(0)
Q&A:
(0)
Commercial V46 Pressure-Actuated Water-Regulating Valve (70-300 PSI)
Magnifying glass
Hover image to zoom
V46EA-8C has been discontinued
Discontinued February 24, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Min Pressure (PSI)
70 PSI
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
70/300 PSI STYLE 13

Code: prv-V46AA-43 Price: $257.17 Quantity in Basket: None Quantity: V46 Series Pressure-Actuated Water-Regulating Valves The V46 pressure-actuated modulating valves come in two types of control action: direct acting or reverse acting. Direct-acting V46 valves are typically used for regulating refrigerant head pressure in water-cooled condensers. Reverse-acting V46N valves are typically used for bypass service on refrigeration systems and heat pump applications. Commercial V46 valves may be used with standard non-corrosive refrigerants. V46 models are also available for ammonia refrigerant. For applications where the coolant may be corrosive to the valve trim, maritime models are available, which have nickel copper (monel) valve trim.

**Image may not represent actual product.**

Specs

–
Product Type:

Valve

Min Pressure (PSI):

70

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm