Apply to be a TradeMaster!
Main product image of 3/4" Reverse Acting Pressure-Actuated Water-Regulating Valve (40-100 PSI)
Magnifying glass
Hover image to zoom

3/4" Reverse Acting Pressure-Actuated Water-Regulating Valve (40-100 PSI)

SKU:
V46NC-2C
Rating:
(0)
Q&A:
(0)
3/4" Reverse Acting Pressure-Actuated Water-Regulating Valve (40-100 PSI)
Magnifying glass
Hover image to zoom
V46NC-2C has been discontinued
Discontinued October 27, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
40 PSI
Product Highlight: Size
3/4"

Description

–
The V46N Series are reverse acting pressure actuated modulating valves used on either open or closed loop coolant systems. Reverse acting valves open on a refrigerant pressure decrease. They are generally used in parallel with a direct acting valve for heat pump applications or for bypass operation.

Applications
  • Bypass systems
  • Water cooled heat pumps in parallel with direct acting valve

    **Image may not represent actual product.**
  • Specs

    –
    Size:

    3/4"

    Product Type:

    Valve

    Min Pressure (PSI):

    40

    Max Pressure (PSI):

    100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm