Shop Limited Time Deals
Main product image of 3/8" Temperature Actuated Modulating Valve for Water/Glycol
Magnifying glass
Hover image to zoom

3/8" Temperature Actuated Modulating Valve for Water/Glycol

SKU:
V47AA-1C
Rating:
(0)
Q&A:
(0)
3/8" Temperature Actuated Modulating Valve for Water/Glycol
Magnifying glass
Hover image to zoom
V47AA-1C has been discontinued
Discontinued March 7, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Min Temp (F)
115°F Min Temp
Product Highlight: Max Temp (F)
180°F Max Temp

Description

The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve.

Features and Benefits
  • No close fitting sliding parts in water passages
  • Range spring does not come in contact with the cooling water
  • Easy manual flushing, if required
  • Valve design minimizes chatter and water hammer

    Bulb Dimensions 11/16" x 3-1/4"

    **Image may not represent actual product.**
  • Specs

    Size:

    3/8"

    Product Type:

    Valve

    Min Temp (F):

    115°F

    Max Temp (F):

    180°F

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm