Apply to be a TradeMaster!
Main product image of 3/4" Temperature Actuated Modulating Water Valve 10" Heating Bulb (75°F - 135°F)
Magnifying glass
Hover image to zoom

3/4" Temperature Actuated Modulating Water Valve 10" Heating Bulb (75°F - 135°F)

SKU:
V47AC-47C
Rating:
(0)
Q&A:
(0)
3/4" Temperature Actuated Modulating Water Valve 10" Heating Bulb (75°F - 135°F)
Magnifying glass
Hover image to zoom
$763.33 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
135°F Max Temp
Product Highlight: Min Temp (F)
75°F Min Temp

Description

–
The V47 is a temperature actuated modulating valve that regulates the flow of water or glycol to maintain a desired temperature. Three temperature ranges for each valve size are available. Many valves come with a removable bypass plug that can be replaced by the bypass orifice provided separately with each valve.

Features and Benefits
  • No close fitting sliding parts in water passages
  • Range spring does not come in contact with the cooling water
  • Easy manual flushing, if required
  • Valve design minimizes chatter and water hammer

    **Image may not represent actual product.**
  • Specs

    –
    Product Type:

    Valve

    Max Temp (F):

    135°F

    Min Temp (F):

    75°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy