Apply to be a TradeMaster!
Main product image of 1-1/2" Temperature Actuated Modulating Valve 160/230F
Magnifying glass
Hover image to zoom

1-1/2" Temperature Actuated Modulating Valve 160/230F

SKU:
V47AR-3C
Rating:
(0)
Q&A:
(0)
1-1/2" Temperature Actuated Modulating Valve 160/230F
Magnifying glass
Hover image to zoom
$1,240.85 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
TEMP ACT MODULATING VALVE; TEMP WATER REG VALVE 1-1/2" ASME FLANGED 160/230F

Application
The V47 modulating valves regulate the flow of water to maintain a desired temperature. V47A valves OPEN on a temperature increase at the bulb while V47N valves CLOSE on a temperature increase at the bulb. Refer to LIT-125687 for pressure actuated water valves. The V47 temperature valves are widely used on heat exchangers to maintain optimum operating temperatures of internal combustion engines, air compressors, hydraulic oil, etc. Important benefits from the use of water valves include maximum operating efficiency of the equipment and a substantial savings effected by the conservation of water flow. They are used on condenser applications where expensive fluids are economically recovered or where the use of cooling water is restricted and on such varied applications as the temperature control of swimming pools and the control of paint temperatures on industrial printing machines. Temperature actuated three-way diverting valves are available for special applications. Contact Customer Service for additional information. For use with liquids other than water, contact Customer Service. All Series V47 water regulating valves are designed for use only as operating devices. Where system closure, improper flow or loss of pressure due to valve failure can result in personal injury and/or loss of property, a separate pressure relief or safety shutoff valve, as applicable, must be added by the user.

Features
  • No close fitting sliding parts in water passages.
  • Range spring does not come in contact with the cooling water.
  • Easy manual flushing, if required.
  • Valve design minimizes chatter and water hammer.
  • Free movement of all parts provides smooth temperature modulation.
  • Adjustment not affected by water pressure variations.
  • Withstands high hydraulic shock without damage.

    **Image may not represent actual product.**
  • Specs

    –
    Product Type:

    Valve

    Size:

    1-1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy