Apply to be a TradeMaster!
Main product image of TEMP ACT Modulating Valve 85/155 F. 4 4' BULB
Magnifying glass
Hover image to zoom

TEMP ACT Modulating Valve 85/155 F. 4 4' BULB

SKU:
V47NB-1C
Rating:
(0)
Q&A:
(0)
TEMP ACT Modulating Valve 85/155 F. 4 4' BULB
Magnifying glass
Hover image to zoom
V47NB-1C has been discontinued
Discontinued October 27, 2021
This product was discontinued by the manufacturer.

Description

–
TEMP ACT MODULATING VALVE; 85/155 F. 4 4' BULB DIM. 11/16 X 3-1/4"; MTG. BRKT. NONE.

Application
The V47 modulating valves regulate the flow of water to maintain a desired temperature. V47A valves OPEN on a temperature increase at the bulb while V47N valves CLOSE on a temperature increase at the bulb. Refer to LIT-125687 for pressure actuated water valves. The V47 temperature valves are widely used on heat exchangers to maintain optimum operating temperatures of internal combustion engines, air compressors, hydraulic oil, etc. Important benefits from the use of water valves include maximum operating efficiency of the equipment and a substantial savings effected by the conservation of water flow. They are used on condenser applications where expensive fluids are economically recovered or where the use of cooling water is restricted and on such varied applications as the temperature control of swimming pools and the control of paint temperatures on industrial printing machines. Temperature actuated three-way diverting valves are available for special applications. Contact Customer Service for additional information. For use with liquids other than water, contact Customer Service. All Series V47 water regulating valves are designed for use only as operating devices. Where system closure, improper flow or loss of pressure due to valve failure can result in personal injury and/or loss of property, a separate pressure relief or safety shutoff valve, as applicable, must be added by the user.

Features
  • No close fitting sliding parts in water passages.
  • Range spring does not come in contact with the cooling water.
  • Easy manual flushing, if required.
  • Valve design minimizes chatter and water hammer.
  • Free movement of all parts provides smooth temperature modulation.
  • Adjustment not affected by water pressure variations.
  • Withstands high hydraulic shock without damage.

    **Image may not represent actual product.**
  • Specs

    –
    Product Type:

    Valve

    Pipe Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm